missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH VOLAC FORTUNA™ Graduated Pipette with Amber Graduation
Poulten & Graf GmbH VOLAC FORTUNA™ Graduated Pipette with Amber Graduation is ideal for measuring and transferring various quantities of liquid.
€ 2.95 - € 65.65
Specifications
Class | AS |
---|---|
Description | Graduated pipette |
Material | Soda Lime Glass |
Sterility | Non-sterile |
Graduated | Yes |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
15942100
|
Poulten & Graf GmbH
1 11433404 |
5 mL | N/A | ||||||
10729202
|
Poulten & Graf GmbH
1 11433404 |
5 mL | N/A | ||||||
15962100
|
Poulten & Graf GmbH
1 11437404 |
10 mL |
€ 19.20
Pack of 5 |
Estimated Shipment: 07-01-2025
Log in to see stock. |
|||||
10595522
|
Poulten & Graf GmbH
1 11437404 |
10 mL | N/A | ||||||
15261129
|
Poulten & Graf GmbH
1 11443404 |
25 mL |
€ 39.10
Pack of 5 |
Estimated Shipment: 09-01-2025
Log in to see stock. |
|||||
10688592
|
Poulten & Graf GmbH
1 11447404 |
50 mL | N/A | ||||||
15912110
|
Poulten & Graf GmbH
1 11447404 |
50 mL |
€ 65.65
Pack of 5 |
Estimated Shipment: 09-12-2024
Log in to see stock. |
|||||
15982100
|
Poulten & Graf GmbH
1 11441404 |
20 mL |
€ 39.10
Pack of 5 |
Estimated Shipment: 09-12-2024
Log in to see stock. |
|||||
10016141
|
Poulten & Graf GmbH
1 11441404 |
20 mL | N/A | ||||||
15902100
|
Poulten & Graf GmbH
1 11425404 |
2 mL |
€ 16.80
Pack of 5 |
Estimated Shipment: 09-12-2024
Log in to see stock. |
|||||
10157861
|
Poulten & Graf GmbH
1 11425404 |
2 mL | N/A | ||||||
15982090
|
Poulten & Graf GmbH
1 11423404 |
2 mL |
€ 20.45
Pack of 5 |
Estimated Shipment: 09-12-2024
Log in to see stock. |
|||||
10219481
|
Poulten & Graf GmbH
1 11423404 |
2 mL | N/A | ||||||
10565702
|
Poulten & Graf GmbH
1 11427404 |
2 mL | N/A | ||||||
15922100
|
Poulten & Graf GmbH
1 11427404 |
2 mL | N/A | ||||||
15962090
|
Poulten & Graf GmbH
1 11421404 |
1 mL |
€ 16.80
Pack of 5 |
Estimated Shipment: 09-12-2024
Log in to see stock. |
|||||
10650323
|
Poulten & Graf GmbH
1 11421404 |
1 mL | N/A | ||||||
15241129
|
Poulten & Graf GmbH
1 11432404 |
5 mL | N/A | ||||||
Description
- Total delivery
- Amber graduation
- With ring marks
- Comformity approved
Specifications
AS | |
Soda Lime Glass | |
Yes | |
Graduated Pipet |
Graduated pipette | |
Non-sterile | |
Amber | |
Reusable |