missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bandelin Electronic™ Sonorex™ Super RK Series Heated Ultrasonic Baths
Provides for intense yet gentle cleaning of technical parts. Bandelin Electronic™ Sonorex™ Super RK Series Heated Ultrasonic Baths feature tanks and drip-proof housings of stainless steel.
€ 1075.00 - € 3760.00
Product Code | Brand | Capacity (Metric) | Dimensions (D x W x H) Interior | Model | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (D x W x H) Interior | Model | Price | Quantity & Availability | |||
10428542
|
Bandelin Electronic™
324 |
28 L | 500 x 300 x 200 mm (LxWxD) | RK 1028H |
€ 3760.00
Each |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||
10334251
|
Bandelin Electronic™
316 |
5.5 L | 300 x 150 x 150 mm (LxWxD) | RK 255H |
€ 1755.00
Each |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||
10191311
|
Bandelin Electronic™
263 |
187 L | 325 x 300 x 200 mm (LxWxD) | RK 514BH |
€ 2845.00
Each |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||
10560102
|
Bandelin Electronic™
312 |
3.0 L | 240 x 140 x 100 mm (LxWxD) | RK 100H |
€ 1075.00
Each |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||
Description
- SweepTec™ for permanent sound field oscillation
- LCT-transducers - working frequency of 35 kHz
- All units are CE-marked
- Degree of protection IP 32
- Timer for 1-15 minutes or continuous operation
- With thermostatically adjustable heater, 30°-80°C
- Excellent for technical glassware, analysis sieves, medical instruments, metal parts, electronic components, degassing, emulsifying and sample preparation
Specifications
Stainless Steel | |
230 V |