missing translation for 'onlineSavingsMsg'
Learn More

Bandelin Electronic™ Sonorex™ Super RK Series Heated Ultrasonic Baths

Provides for intense yet gentle cleaning of technical parts. Bandelin Electronic™ Sonorex™ Super RK Series Heated Ultrasonic Baths feature tanks and drip-proof housings of stainless steel.

Brand:  Bandelin Electronic™ 263

 View more versions of this product

Product Code. 10191311

  • € 2845.00 / Each
Estimated Shipment: 19-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • SweepTec™ for permanent sound field oscillation
  • LCT-transducers - working frequency of 35 kHz
  • All units are CE-marked
  • Degree of protection IP 32
  • Timer for 1-15 minutes or continuous operation
  • With thermostatically adjustable heater, 30°-80°C
  • Excellent for technical glassware, analysis sieves, medical instruments, metal parts, electronic components, degassing, emulsifying and sample preparation
Specifications

Specifications

18.7 A
230 V
325 x 300 x 200 mm (LxWxD)
Stainless Steel
187 L
RK 514BH
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers