missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH FORTUNA™ Volumetric Flasks with Rim
Perfect for accurate dilutions and excellent for preparations of precise volume. Poulten & Graf GmbH FORTUNA™ Volumetric Flasks with Rim allows precise measurements of known volumes.
€ 9.60 - € 170.00
Specifications
Certifications/Compliance | EN ISO 1042 |
---|---|
Color | Clear |
Description | Volumetric flask with rim |
Material | Borosilicate Glass |
Graduations | Amber Ring Marks |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15972180
|
Poulten & Graf GmbH
1 50037F |
10 mL |
€ 55.25
Pack of 5 |
Estimated Shipment: 20-12-2024
Log in to see stock. |
|||||
10498221
|
Poulten & Graf GmbH
1 50037F |
10 mL | N/A | ||||||
15922190
|
Poulten & Graf GmbH
1 50061F |
1000 mL | N/A | ||||||
10436121
|
Poulten & Graf GmbH
1 50061F |
1000 mL | N/A | ||||||
15912190
|
Poulten & Graf GmbH
1 50053F |
200 mL |
€ 41.00
Pack of 2 |
Estimated Shipment: 20-12-2024
Log in to see stock. |
|||||
10478031
|
Poulten & Graf GmbH
1 50053F |
200 mL | N/A | ||||||
15902190
|
Poulten & Graf GmbH
1 50045F |
50 mL |
€ 63.25
Pack of 5 |
Estimated Shipment: 20-12-2024
Log in to see stock. |
|||||
10555692
|
Poulten & Graf GmbH
1 50045F |
50 mL | N/A | ||||||
15962180
|
Poulten & Graf GmbH
1 50033F |
5 mL |
€ 54.70
Pack of 5 |
Estimated Shipment: 20-12-2024
Log in to see stock. |
|||||
10790923
|
Poulten & Graf GmbH
1 50033F |
5 mL | N/A | ||||||
10535522
|
Poulten & Graf GmbH
1 50043F |
25 mL | N/A | ||||||
15992180
|
Poulten & Graf GmbH
1 50043F |
25 mL |
€ 60.30
Pack of 5 |
Estimated Shipment: 20-12-2024
Log in to see stock. |
|||||
11873580
|
Poulten & Graf GmbH
1 50051F |
100 mL |
€ 70.75
Pack of 5 |
Estimated Shipment: 20-12-2024
Log in to see stock. |
|||||
10381122
|
Poulten & Graf GmbH
1 50051F |
100 mL | N/A | ||||||
Description
- Amber graduations
- Conformity approved
- With tolerance indications
- Amber graduations are acid and alkali resistant
- With rim
Specifications
EN ISO 1042 | |
Volumetric flask with rim | |
Amber Ring Marks | |
With Rim | |
Reusable | |
A |
Clear | |
Borosilicate Glass | |
Rim | |
Volumetric flask with rim | |
Non-sterile | |
Flat |