missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH FORTUNA™ Volumetric Flasks with Rim
Perfect for accurate dilutions and excellent for preparations of precise volume. Poulten & Graf GmbH FORTUNA™ Volumetric Flasks with Rim allows precise measurements of known volumes.
Brand: Poulten & Graf GmbH 1 50043F
This item is not returnable.
View return policy
Description
- Amber graduations
- Conformity approved
- With tolerance indications
- Amber graduations are acid and alkali resistant
- With rim
Specifications
25 mL | |
Clear | |
25 mL | |
Amber Ring Marks | |
Rim | |
Volumetric flask with rim | |
Reusable | |
A |
EN ISO 1042 | |
Volumetric flask with rim | |
Borosilicate Glass | |
110 mm | |
With Rim | |
0.04 mL | |
Non-sterile | |
Flat |