missing translation for 'onlineSavingsMsg'
Learn More

Poulten & Graf GmbH FORTUNA™ Volumetric Flasks with Rim

Perfect for accurate dilutions and excellent for preparations of precise volume. Poulten & Graf GmbH FORTUNA™ Volumetric Flasks with Rim allows precise measurements of known volumes.

Brand:  Poulten & Graf GmbH 1 50053F

 View more versions of this product

Product Code. 15912190

  • € 41.00 / Pack of 2
Estimated Shipment: 27-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Amber graduations
  • Conformity approved
  • With tolerance indications
  • Amber graduations are acid and alkali resistant
  • With rim
Specifications

Specifications

200 mL
Clear
200 mL
Amber Ring Marks
Rim
Volumetric flask with rim
Reusable
A
EN ISO 1042
Volumetric flask with rim
Borosilicate Glass
210 mm
With Rim
0.15 mL
Non-sterile
Flat
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers