missing translation for 'onlineSavingsMsg'
Learn More

Amarell™ Standard Density Hydrometer without Thermometer, measuring span 0.060g/cm3

Calibrated for reference temperature 20°C. The standard density hydrometer without thermometer can be used for many general specific gravity measurements.

€ 28.00 - € 48.00

Spécification

Quantity 1Each
Type Density Hydrometer
Accuracy ±1g/cm3
Increments 0.001g
Length (Metric) 160 mm
Consulter d'autres spécifications

Produits 7
Code produit Marque Specific Gravity Range Prix Quantité et disponibilité  
Code produit Marque Specific Gravity Range Prix Quantité et disponibilité  
10638732
missing translation for 'viewDocuments'
Amarell™
H800012
0.940 to 1.000 g/cm3 N/A N/A N/A
10313902
missing translation for 'viewDocuments'
Amarell™
H800016
1.060 to 1.120 g/cm3 N/A N/A N/A
10425462
missing translation for 'viewDocuments'
Amarell™
H800030
1.480 to 1.540 g/cm3
€ 48.00
Each
Estimated Shipment: 11-06-2025
to see stock.
Ajouter au panier
 
10373942
missing translation for 'viewDocuments'
Amarell™
H800018
1.120 to 1.180 g/cm3
€ 47.00
Each
Estimated Shipment: 28-04-2025
to see stock.
Ajouter au panier
 
10383942
missing translation for 'viewDocuments'
Amarell™
H800020
1.180 to 1.240 g/cm3
€ 47.00
Each
Estimated Shipment: 28-04-2025
to see stock.
Ajouter au panier
 
10261822
missing translation for 'viewDocuments'
Amarell™
H800024
1.300 to 1.360 g/cm3 N/A N/A N/A
10592982
missing translation for 'viewDocuments'
Amarell™
H800026
1.360 to 1.420 g/cm3
€ 45.00
Each
Estimated Shipment: 28-04-2025
to see stock.
Add to basket
 
Description

Description

  • Reference temperature 20°C
  • Each hydrometer length is 160mm
Specifications

Specifications

1Each
±1g/cm3
160 mm
Density Hydrometer
0.001g
20°C
Videos
SDS
Documents

Documents

Certificates
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Amarell™ Standard Density Hydrometer without Thermometer, measuring span 0.060g/cm3

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.