missing translation for 'onlineSavingsMsg'
Learn More

Amarell™ Standard Density Hydrometer without Thermometer, measuring span 0.060g/cm3

Product Code. 10592982
Click to view available options
Specific Gravity Range:
0.940 to 1.000 g/cm3
1.060 to 1.120 g/cm3
1.120 to 1.180 g/cm3
1.180 to 1.240 g/cm3
1.300 to 1.360 g/cm3
1.360 to 1.420 g/cm3
1.480 to 1.540 g/cm3
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10592982

Brand: Amarell™ H800026

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Calibrated for reference temperature 20°C. The standard density hydrometer without thermometer can be used for many general specific gravity measurements.

  • Reference temperature 20°C
  • Each hydrometer length is 160mm

Specifications

Quantity 1Each
Type Density Hydrometer
Accuracy ±1g/cm3
Increments 0.001g
Length (Metric) 160 mm
Specific Gravity Range 1.360 to 1.420 g/cm3
Temperature of Standardization 20°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.