Learn More
Corning™ PYREX™ Wide Mouth Heavy-Duty Erlenmeyer Flasks
Use these flasks for a variety of applications. PYREX™ Wide Neck Heavy-Duty Erlenmeyer Flasks are designed for longer life and feature a high resistance to chemical attack, rugged tooled top finish and wide mouth.
Brand: Corning™ 5100-500
Description
Use these flasks for a variety of applications. PYREX™ Wide Neck Heavy-Duty Erlenmeyer Flasks are designed for longer life and feature a high resistance to chemical attack, rugged tooled top finish and wide mouth.
A wide mouth flask especially recommended for use as a titration flask. For convenience, these flasks are graduated to show the approximate capacity and have an extra large marking spot.

Specifications
White Ceramic Enamel scale graduations; Top style: Heavy duty rim | |
500 mL | |
100 to 500 mL | |
9.37 in. | |
Wide Mouth | |
6/Pk. | |
Extra Large White Square Marking | |
Wide | |
137 mm |
5.3 in. | |
Borosilicate Glass | |
50 mL | |
23.8 cm | |
36/Cs. | |
Conical | |
Reusable | |
Non-sterile | |
10 |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.