missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Huenersdorf™ MINI™ Polystyrene Assortment Box
These assortment boxes are manufactured of extra dimensionally stable transparent polystyrene for optimum display of the contents.
€ 8.65 - € 10.50
Specifications
Closure Color | Transparent |
---|---|
Closure Type | Hinged Lid |
Color | Transparent |
Material | Polystyrene |
Shape | Rectangular |
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
11289759
|
Huenersdorf™
6173.00 |
105 x 170 x 27 mm |
€ 8.65
Each |
In Stock
Log in to see stock. |
|||||
15941352
|
Huenersdorf™
616400 |
120 x 210 x 36 mm |
€ 10.50
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Suitable for packaging purposes
- With stable hinges and closures
- Food-safe and temperature resistant from −20° to +70°C
- Available in 10- and 18-compartment styles
Specifications
Transparent | |
Transparent | |
Rectangular | |
Assortment Box |
Hinged Lid | |
Polystyrene | |
Food Safe, Packaging | |
-20° to +70°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title