missing translation for 'onlineSavingsMsg'
Learn More

Huenersdorf™ MINI™ Polystyrene Assortment Box

These assortment boxes are manufactured of extra dimensionally stable transparent polystyrene for optimum display of the contents.

Brand:  Huenersdorf™ 617300

 View more versions of this product

Product Code. 11289759

  • € 8.65 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Suitable for packaging purposes
  • With stable hinges and closures
  • Food-safe and temperature resistant from −20° to +70°C
  • Available in 10- and 18-compartment styles
Specifications

Specifications

Transparent
Transparent
Rectangular
10
-20° to +70°C
105 mm
32 mm
Hinged Lid
Polystyrene
Food Safe, Packaging
Assortment Box
105 x 170 x 27 mm
170 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.