missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Huenersdorf™ MINI™ Polystyrene Assortment Box
These assortment boxes are manufactured of extra dimensionally stable transparent polystyrene for optimum display of the contents.
Brand: Huenersdorf™ 616400
Description
- Suitable for packaging purposes
- With stable hinges and closures
- Food-safe and temperature resistant from −20° to +70°C
- Available in 10- and 18-compartment styles
Specifications
Transparent | |
Transparent | |
Rectangular | |
18 | |
-20° to +70°C | |
120 mm | |
36 mm |
Hinged Lid | |
Polystyrene | |
Food Safe, Packaging | |
Assortment Box | |
120 x 210 x 36 mm | |
210 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction