missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poeppelmann™ GPN 600 Series Natural LDPE Tapered Closure (7mm Insertion Depth)
€ 11.25 - € 11.65
Specifications
Color | Natural |
---|---|
Material | LDPE |
Type | Tapered Closure |
For Use With (Application) | For use as plugs in bores or internal thread, or as caps for external thread |
Quantity | 100 Pack |
Product Code | Brand | Size (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (Metric) | Price | Quantity & Availability | |||||
10399234
|
Poeppelmann™
60001060000 |
O.D. x H: 14 x 6.9 mm |
€ 11.25
Pack of 100 |
Estimated Shipment: 18-02-2025
Log in to see stock. |
|||||
10359284
|
Poeppelmann™
60001330000 |
O.D. x H: 16 x 6.8 mm |
€ 11.65
Pack of 100 |
In Stock
Log in to see stock. |
|||||
Specifications
Natural | |
Tapered Closure | |
100 Pack |
LDPE | |
For use as plugs in bores or internal thread, or as caps for external thread |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title