missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ FORTUNA™ Borosilicate Glass Class A Volumetric Flasks with Glass Stopper
Allows for precise and safe liquid handling in the laboratory. Poulten Graf™ Fortuna™ Borosilicate Glass Volumetric Flasks with Glass Stopper come with individual batch numbers and certificates for identification and traceability.
€ 12.50 - € 95.85
Specifications
Certifications/Compliance | Conformity approved, EN ISO 1042:1999 |
---|---|
Closure Material | Glass |
Material | Borosilicate Glass |
Graduated | Yes |
Class | A |
Product Code | Brand | Capacity (Metric) | Closure Size | Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Color | Price | Quantity & Availability | |||
10086101
|
Poulten Graf™
1 5136102F |
1000 mL | NS 24/29 | Blue Graduation | N/A | ||||
15952230
|
Poulten Graf™
1 5136102F |
1000 mL | NS 24/29 | Blue Graduation | N/A | ||||
10321562
|
Poulten Graf™
1 5136104F |
1000 mL | NS 24/29 | Amber Graduation | N/A | ||||
15962230
|
Poulten Graf™
1 5136104F |
1000 mL | NS 24/29 | Amber Graduation | N/A | ||||
15992220
|
Poulten Graf™
1 5135104F |
100 mL | NS 12.5/21 | Amber Graduation | N/A | ||||
10036081
|
Poulten Graf™
1 5135104F |
100 mL | NS 12.5/21 | Amber Graduation | N/A | ||||
10408421
|
Poulten Graf™
1 5134704F |
100 mL | NS 14.5/23 | Amber Graduation | N/A | ||||
15982220
|
Poulten Graf™
1 5134704F |
100 mL | NS 14.5/23 | Amber Graduation | N/A | ||||
10617832
|
Poulten Graf™
1 5135102F |
100 mL | NS 12.5/21 | Blue Graduation | N/A | ||||
10289951
|
Poulten Graf™
1 5133704F |
10 mL | NS 10/19 | Amber Graduation | N/A | ||||
15982210
|
Poulten Graf™
1 5133704F |
10 mL | NS 10/19 | Amber Graduation | N/A | ||||
10426311
|
Poulten Graf™
1 5133702F |
10 mL | NS 10/19 | Blue Graduation | N/A | ||||
15972210
|
Poulten Graf™
1 5133702F |
10 mL | NS 10/19 | Blue Graduation |
€ 70.95
Pack of 5 |
Estimated Shipment: 06-01-2025
Log in to see stock. |
|||
10108151
|
Poulten Graf™
1 5135302F |
200 mL | NS 14/23 | Blue Graduation | N/A | ||||
15902230
|
Poulten Graf™
1 5135302F |
200 mL | NS 14/23 | Blue Graduation | N/A | ||||
10761693
|
Poulten Graf™
1 5134104F |
20 mL | NS 10/19 | Amber Graduation | N/A | ||||
15912220
|
Poulten Graf™
1 5134104F |
20 mL | NS 10/19 | Amber Graduation | N/A | ||||
10545692
|
Poulten Graf™
1 5135504F |
250 mL | NS 14/23 | Amber Graduation | N/A | ||||
15932230
|
Poulten Graf™
1 5135504F |
250 mL | NS 14/23 | Amber Graduation | N/A | ||||
15902220
|
Poulten Graf™
1 5134102F |
20 mL | NS 10/19 | Blue Graduation | N/A | ||||
10545352
|
Poulten Graf™
1 5134102F |
20 mL | NS 10/19 | Blue Graduation | N/A | ||||
15922230
|
Poulten Graf™
1 5135502F |
250 mL | NS 14/23 | Blue Graduation | N/A | ||||
10770733
|
Poulten Graf™
1 5135502F |
250 mL | NS 14/23 | Blue Graduation | N/A | ||||
10731503
|
Poulten Graf™
1 5134304F |
25 mL | NS 10/19 | Amber Graduation | N/A | ||||
15922220
|
Poulten Graf™
1 5134304F |
25 mL | NS 10/19 | Amber Graduation | N/A | ||||
15942230
|
Poulten Graf™
1 5135904F |
500 mL | NS 19/26 | Amber Graduation | N/A | ||||
10468031
|
Poulten Graf™
1 5135904F |
500 mL | NS 19/26 | Amber Graduation | N/A | ||||
10697822
|
Poulten Graf™
1 5135902F |
500 mL | NS 19/26 | Blue Graduation | N/A | ||||
10177571
|
Poulten Graf™
1 5134504F |
50 mL | NS 12.5/21 | Amber Graduation | N/A | ||||
15942220
|
Poulten Graf™
1 5134504F |
50 mL | NS 12.5/21 | Amber Graduation | N/A | ||||
10299711
|
Poulten Graf™
1 5134602F |
50 mL | Blue Graduation | N/A | |||||
15952220
|
Poulten Graf™
1 5134602F |
50 mL | Blue Graduation | N/A | |||||
Description
- Conforms to EN ISO 1042:1999 standards
- Acid and alkali resistant ring marks and inscriptions
- Interchangeable stopper
Specifications
Conformity approved, EN ISO 1042:1999 | |
Borosilicate Glass | |
A |
Glass | |
Yes | |
Stopper |