missing translation for 'onlineSavingsMsg'
Learn More

Poulten Graf™ FORTUNA™ Borosilicate Glass Class A Volumetric Flasks with Glass Stopper

Allows for precise and safe liquid handling in the laboratory. Poulten Graf™ Fortuna™ Borosilicate Glass Volumetric Flasks with Glass Stopper come with individual batch numbers and certificates for identification and traceability.

Brand:  Poulten Graf™ 1 5133704F

 View more versions of this product

Product Code. 15982210

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Conforms to EN ISO 1042:1999 standards
  • Acid and alkali resistant ring marks and inscriptions
  • Interchangeable stopper
Specifications

Specifications

Conformity approved, EN ISO 1042:1999
Amber Graduation
Borosilicate Glass
±0.04 mL
A
NS 10/19
Glass
10 mL
105 mm
Yes
Stopper
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers