missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ FORTUNA™ Borosilicate Glass Class A Volumetric Flasks with Glass Stopper
Allows for precise and safe liquid handling in the laboratory. Poulten Graf™ Fortuna™ Borosilicate Glass Volumetric Flasks with Glass Stopper come with individual batch numbers and certificates for identification and traceability.
Brand: Poulten Graf™ 1 5136102F
This item is not returnable.
View return policy
Description
- Conforms to EN ISO 1042:1999 standards
- Acid and alkali resistant ring marks and inscriptions
- Interchangeable stopper
Specifications
Conformity approved, EN ISO 1042:1999 | |
Blue Graduation | |
Borosilicate Glass | |
±0.40 mL | |
A | |
NS 24/29 |
Glass | |
1000 mL | |
320 mm | |
Yes | |
Stopper |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction