missing translation for 'onlineSavingsMsg'
Learn More

B Braun™ Discofix™ C 3-Way Stopcocks

A stopcock system for infusion therapy and monitoring.

Brand:  B Braun™ 16496C

 View more versions of this product

Product Code. 10136353

  • € 83.20 / Pack of 50

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Resistant to the effects of pharmaceuticals with a previously unattained degree of transparency
  • Pressure resistant up to 2 bar
  • Free of latex, PVC and DEHP
  • Resistance against stress cracking resulting from exposure to infusion solutions, drugs and alcohol-based disinfectants
  • Protection against the danger of unnoticed cracks, air infusion and leakage
  • Fast connection with rotating adapter
  • Reliable, secure system connection with rotation of the connected stopcock unit on its own axis
  • Light snap at every 45° turn of the valve
  • Allows convenient access for injections and aspirations by rotating adapter
  • Lets you feel the proper setting by tactile response
  • Applications include parenteral nutrition therapy, anesthesia with IV, chemotherapy with cytostatic agents, immunotherapy and neurology
Specifications

Specifications

Red
Yes
2 bar
Infusion therapy and monitoring
Stopcock
100/Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
B Braun™ Discofix™ C 3-Way Stopcocks > Color: Red

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.