missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class A Amber Glass White Graduated Measuring Flasks
Provided in amber glass for the protection of light-sensitive contents.
€ 75.15 - € 138.00
Specifications
Closure Material | Polyethylene |
---|---|
Color | Amber |
Material | Borosilicate Glass |
For Use With (Application) | Liquid handling of light-sensitive products |
Graduated | Yes |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
13234663
|
Hirschmann™
264016127 |
10 mL |
€ 75.15
Pack of 2 |
Estimated Shipment: 02-01-2025
Log in to see stock. |
|||||
10717803
|
Hirschmann™
264017027 |
25 mL |
€ 75.15
Pack of 2 |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||||
12739886
|
Hirschmann™
264017527 |
50 mL |
€ 78.95
Pack of 2 |
Estimated Shipment: 02-01-2025
Log in to see stock. |
|||||
10727803
|
Hirschmann™
264018027 |
100 mL |
€ 80.40
Pack of 2 |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||||
10652364
|
Hirschmann™
264018527 |
200 mL |
€ 102.00
Pack of 2 |
Estimated Shipment: 03-01-2025
Log in to see stock. |
|||||
10776253
|
Hirschmann™
264018627 |
250 mL |
€ 113.00
Pack of 2 |
Estimated Shipment: 03-01-2025
Log in to see stock. |
|||||
10597383
|
Hirschmann™
264018927 |
500 mL |
€ 138.00
Pack of 2 |
Estimated Shipment: 03-01-2025
Log in to see stock. |
|||||
Description
- White graduation
- Class A
- With dated batch identification
- Standard ground and PE stopper
- Manufactured from DURAN™ borosilicate glass for high chemical and thermal resistance
- USP certified
Specifications
Polyethylene | |
Borosilicate Glass | |
Yes | |
Flat |
Amber | |
Liquid handling of light-sensitive products | |
A | |
Stopper |