missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deutsch Neumann™ Black Viton™ Rubber Tubing
Providing good resistance to ozone and weathering, as well as benzine and mineral oil.
€ 7.45 - € 23.00
Specifications
Certifications/Compliance | ISO 9001:2008 |
---|---|
Material | Viton |
Overall Length (Metric) | 25 m |
Color | Black |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||||
10708731
|
Deutsch Neumann™
3200507 |
5 mm | 7 mm | N/A | N/A | N/A | |||||
10393891
|
Deutsch Neumann™
3200406 |
4 mm | 6 mm | N/A | N/A | N/A | |||||
10435431
|
Deutsch Neumann™
3200811 |
8 mm | 11 mm | N/A | N/A | N/A | |||||
Description
- Fluoroelastomer rubber (FPM)
- With a temperature range of −10° to +200°C
- Offers excellent chemical resistance and gas permeability
- Available in 25m rolls
Specifications
ISO 9001:2008 | |
Viton | |
25 m | |
Black |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Deutsch Neumann™ Black Viton™ Rubber Tubing