missing translation for 'onlineSavingsMsg'
Learn More

Deutsch Neumann™ Black Viton™ Rubber Tubing

Product Code. 10435431
Click to view available options
Diameter (Metric) Inner:
4 mm
5 mm
8 mm
Diameter (Metric) Outer:
6 mm
7 mm
11 mm
Unit Size:
1m
This item is not returnable. View return policy

Product Code. 10435431

Brand: Deutsch Neumann™ 3200811

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Providing good resistance to ozone and weathering, as well as benzine and mineral oil.

  • Fluoroelastomer rubber (FPM)
  • With a temperature range of −10° to +200°C
  • Offers excellent chemical resistance and gas permeability
  • Available in 25m rolls

Specifications

Certifications/Compliance ISO 9001:2008
Diameter (Metric) Inner 8 mm
Material Viton
Diameter (Metric) Outer 11 mm
Overall Length (Metric) 25 m
Thickness (Metric) 1.5 mm
Min. Operating Temperature (Metric) -10°C
Color Black
Max. Operating Temperature (Metric) 200°C
Product Type Laboratory Tubing
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.