missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deutsch Neumann™ Black Viton™ Rubber Tubing
Providing good resistance to ozone and weathering, as well as benzine and mineral oil.
Brand: Deutsch Neumann™ 3200507
This item is not returnable.
View return policy
Description
- Fluoroelastomer rubber (FPM)
- With a temperature range of −10° to +200°C
- Offers excellent chemical resistance and gas permeability
- Available in 25m rolls
Specifications
ISO 9001:2008 | |
Viton | |
25 m | |
Black |
5 mm | |
7 mm | |
1 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Deutsch Neumann™ Black Viton™ Rubber Tubing > Inner Diameter: 5mm; Outer Diameter: 7mm
Spot an opportunity for improvement?Share a Content Correction