missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 2 μL 7000 Series Microliter Syringe
The 7000 series syringes are modified Microliter syringes with a plunger-in-needle design.
€ 350.00 - € 469.00
Specifications
Product Type | Microliter Syringe |
---|---|
Max. Temperature (English) | 239°F |
Max. Temperature (Metric) | 115°C |
Min. Temperature (English) | 50°F |
Min. Temperature (Metric) | 10°C |
Product Code | Brand | Needle Gauge | Needle Point Style | Connection Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Needle Gauge | Needle Point Style | Connection Type | Price | Quantity & Availability | |||
17834342
|
Hamilton™
CAL87942 |
22s G | Blunt | Removable |
€ 469.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17864402
|
Hamilton™
CAL7632-01 |
No Needle Included | No Needle Included | Removable |
€ 359.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17864222
|
Hamilton™
CAL88511 |
23 G | Sharp, Bevel, Curved, Non-coring | Knurled Hub |
€ 350.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17874222
|
Hamilton™
CAL88500 |
23 G | Blunt | Knurled Hub |
€ 362.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17854402
|
Hamilton™
CAL88411 |
25 G | Sharp, Bevel, Curved, Non-coring | Knurled Hub |
€ 353.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- The only zero-dead volume syringe available.
- The fine gauge tungsten plunger wire extends to the tip of the needle, ensuring that all solvent is expelled, dispensing volumes up to 2 μL.
Specifications
Microliter Syringe | |
115°C | |
10°C | |
2 μL |
239°F | |
50°F | |
1 |