missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 2 μL 7000 Series Microliter Syringe
The 7000 series syringes are modified Microliter syringes with a plunger-in-needle design.
Brand: Hamilton™ CAL7632-01
This item is not returnable.
View return policy
Description
- The only zero-dead volume syringe available.
- The fine gauge tungsten plunger wire extends to the tip of the needle, ensuring that all solvent is expelled, dispensing volumes up to 2 μL.
Specifications
Autoclavable | |
No Needle Included | |
0.0081 in. | |
0.025 in. | |
0.206 mm | |
0.642 mm | |
Microliter Syringe | |
115°C | |
7102 RN | |
1 | |
No Needle Included | |
Removable |
Tungsten (Barrel) | |
0.0081 in. | |
0.206 mm | |
0.308 in. | |
7.82 mm | |
No Needle Included | |
239°F | |
50°F | |
10°C | |
2 μL | |
No Needle Included |