missing translation for 'onlineSavingsMsg'
Learn More

Stainless Steel Chromium Nickel Needle

Safe application of medication is ensured by the high quality of these needles. Henke Sass Wolf Hsw™ Stainless Steel Chromium Nickel Needles are designed for optimized user handling to ensure patient safety.

Brand:  Henke Sass Wolf Hsw HSW6S060X2500

Product Code. 10130291

  • € 6.29 / Pack of 100

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers
This item is not returnable. View return policy

Description

Description

  • High pull-out forces of canula-hub-connection
  • Innovative anti-coring treatment of needle tube
  • Consistent low penetration load of needle and skin
  • Precision lancet point according to ISO 7864 with exact, smooth bevel cut
  • Thin wall or regular wall
  • Diameter range of 0.3mm (30 G) to 2.1mm (14 G)
  • Length range of 6 to 120mm
  • Short bevel or long bevel cut
  • Needle tube: stainless steel acc. ISO 9626
  • Hub: polypropylene hub acc. ISO 7864 and ISO 6009 (color coding)
  • Protective cap: polypropylene acc ISO 7864
  • Improved in-process handling of canulas to avoid burrs and hooks
  • Optimized packaging to ensure packaging integrity
  • More translucent hub
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Stainless Steel Chromium Nickel Needle > Length/Diameter of Needle: 25mm/0.6mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.