missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Pump Chamber with VAP 2 Vacuum Pump

Pump Chamber with VAP 2 Vacuum Pump - 230 V / 50-60 Hz option model, pump chamber for vacuum pumps, with switchable power socket. Chemical membrane pump with a nominal air flow of 4.0 m³/hour, final pressure 1.8 mbar

Brand:  BINDER™ 8012-1964

7172.50 EUR valid until 2024-12-31
Use promo code "21853" to get your promotional price.


 View more versions of this product

Product Code. 16676463

  • € 7550.00 / Each
Estimated Shipment: 12-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Pump chamber:

  • Made of powder-coated sheet metal, with large viewing window

Pump:

  • Nominal air flow: 4.0 m³/hr.
  • End vacuum: 1.8 mbar
  • Pump membrane made of highly resistant PEEK plastic
  • Noise level < 50 dB(A)
Specifications

Specifications

1011.45 mbar below atmospheric pressure
Pump chamber with VAP 2 vacuum pump - 230 V / 50-60 Hz option model, Pump chamber for vacuum pumps, with switchable power socket. Chemical membrane pump with a nominal air flow of 4.0 m3/hour, final pressure 1,8 Mbar
50/60 Hz
IP55
BINDER Chambers VD 23
230 V, 50/60 Hz
4.0 m3/hr.
Vacuum Pump
2 Mbar
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.