missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCA Hygiene Products™ Tork Virgin Fibre Wiping Paper
€ 85.00 - € 178.00
Specifications
Product Type | Wiping Paper |
---|---|
Material | Virgin Fiber |
Disposable | Single-use |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
10175314
|
SCA Hygiene Products™
130034_CLEAN |
165 m x 195 mm |
€ 120.00
6 rolls |
In Stock
Log in to see stock. |
|||||
10195624
|
SCA Hygiene Products™
131135_CLEAN |
460 m x 245 mm |
€ 178.00
Pack of 2 |
Estimated Shipment: 10-12-2024
Log in to see stock. |
|||||
10033364
|
SCA Hygiene Products™
130072 |
170 m x 235 mm |
€ 85.00
2 rolls |
Estimated Shipment: 10-12-2024
Log in to see stock. |
|||||
Specifications
Wiping Paper | |
Virgin Fiber | |
Single-use |