missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL Tapered Stopper
Tapered Stoppers have excellent chemical and temperature resistance, making them an ideal laboratory accessory.
€ 70.80 - € 88.55
Specifications
Autoclavable | Autoclavable |
---|---|
Color | White |
Material | PTFE |
Shape | Tapered |
Sterility | Non-sterile |
Product Code | Brand | Diameter (Metric) Bottom | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Bottom | Price | Quantity & Availability | |||||
10489592
|
KARTELL
0145700 |
21.1 mm |
€ 70.80
Pack of 2 |
Estimated Shipment: 31-01-2025
Log in to see stock. |
|||||
10162281
|
KARTELL
0145800 |
25.8 mm |
€ 88.55
Pack of 2 |
Estimated Shipment: 31-01-2025
Log in to see stock. |
|||||
Description
- Excellent chemical and temperature resistance.
- Self-lubricating.
- Standard taper: 1:10.
- According to DIN Standard 12242.
- SUITABLE FOR FOODSTUFF.
- MATERIAL: PTFE
Specifications
Autoclavable | |
PTFE | |
Non-sterile |
White | |
Tapered |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title