missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ Heating Block Kit
Turn your existing 6 x 6 in. hot plate into a heating mantle
€ 855.00 - € 1745.00
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
15183027
|
Cole-Parmer™
04805-79 |
Base with 3 x 250 mL inserts |
€ 855.00
Each |
Estimated Shipment: 12-06-2025
Log in to see stock. |
||||||
15103225
|
Cole-Parmer™
04805-67 |
Base with 4 x 500 mL inserts |
€ 1140.00
Each |
Estimated Shipment: 23-06-2025
Log in to see stock. |
||||||
15173027
|
Cole-Parmer™
04805-81 |
Base with 3 x 250 mL and 3 x 100 mL inserts |
€ 1745.00
Each |
Estimated Shipment: 23-06-2025
Log in to see stock. |
||||||
15133027
|
Cole-Parmer™
10117-89 |
Base with 1 x 25 mL, 1 x 50 mL and 1 x 100 mL inserts |
€ 890.00
Each |
Estimated Shipment: 23-06-2025
Log in to see stock. |
||||||
15123027
|
Cole-Parmer™
04805-73 |
Base with 3 x 25 mL, 3 x 50 mL and 3 x 100 mL inserts |
€ 1140.00
Each |
Estimated Shipment: 23-06-2025
Log in to see stock. |
||||||
Description
- Safest way to heat round-bottom flasks
- Flexible modular system for a wide range of sizes up to 500 mL
- Low-well design is perfect for multi-neck flasks
Specifications
Hot Plate or Stirring Hot Plate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole-Parmer™ Stuart™ Heating Block Kit