missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ Heating Block Kit
Click to view available options
Size:
1 x 25 mL, 50 mL, 100 mL
3 x 25 mL, 50 mL, 100 mL
3 x 250 mL
3 x 250 mL, 3 x 100 mL
4 x 500 mL
Unit Size:
Each
Description
- Safest way to heat round-bottom flasks
- Flexible modular system for a wide range of sizes up to 500 mL
- Low-well design is perfect for multi-neck flasks
Specifications
Specifications
| For Use With (Equipment) | Hot Plate or Stirring Hot Plate |
| Material | Anodized Aluminum |
| No. of Places | 3 |
| Type | Heating Block |
| Includes | Base with 1 x 25 mL, 1 x 50 mL and 1 x 100 mL inserts |
| Size | 1 x 25 mL, 50 mL, 100 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction