missing translation for 'onlineSavingsMsg'
Learn More

Bandelin Electronic™ Sonorex™ Super RK Series Ultrasonic Baths

Provides for intense yet gentle cleaning of technical parts. Bandelin Electronic™ Sonorex™ Super RK Series Ultrasonic Baths feature tanks and drip-proof housings of stainless steel.

Brand:  Bandelin Electronic™ 322

 View more versions of this product

Product Code. 10776871

  • € 3125.00 / Each
Estimated Shipment: 13-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Provides for intense yet gentle cleaning of technical parts. Bandelin Electronic™ Sonorex™ Super RK Series Ultrasonic Baths feature tanks and drip-proof housings of stainless steel.

  • SweepTec™ for permanent sound field oscillation
  • LCT-transducers - working frequency of 36 kHz
  • All units are CE-marked
  • Degree of protection IP 32
  • Timer for 1-15 minutes or continuous operation
  • Excellent for technical glassware, analysis sieves, medical instruments, metal parts, electronic components, degassing, emulsifying and sample preparation
Specifications

Specifications

1.4 A
230 V
500 x 300 x 200 mm (LxWxD)
RK 1028
Stainless Steel
28 L
For cleaning of technical glassware, test sieves, medical instruments, metal parts, electronic components, degassing, emulsifying, sample preparation, reaction acceleration
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers