missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bandelin Electronic™ Sonorex™ Super RK Series Ultrasonic Baths
Provides for intense yet gentle cleaning of technical parts. Bandelin Electronic™ Sonorex™ Super RK Series Ultrasonic Baths feature tanks and drip-proof housings of stainless steel.
€ 459.00 - € 3125.00
Specifications
Material | Stainless Steel |
---|---|
Voltage | 230 V |
For Use With (Application) | For cleaning of technical glassware, test sieves, medical instruments, metal parts, electronic components, degassing, emulsifying, sample preparation, reaction acceleration |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10550102
|
Bandelin Electronic™
301 |
3 L |
€ 885.00
Each |
Estimated Shipment: 10-12-2024
Log in to see stock. |
|||||
10569141
|
Bandelin Electronic™
329 |
0.9 L |
€ 459.00
Each |
In Stock
Log in to see stock. |
|||||
10798211
|
Bandelin Electronic™
311 |
1.8 L |
€ 800.00
Each |
Estimated Shipment: 09-12-2024
Log in to see stock. |
|||||
10776871
|
Bandelin Electronic™
322 |
28 L |
€ 3125.00
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||||
10186811
|
Bandelin Electronic™
277 |
13.5 L |
€ 2300.00
Each |
Estimated Shipment: 09-12-2024
Log in to see stock. |
|||||
10039290
|
Bandelin Electronic™
306 |
5.6 L |
€ 1355.00
Each |
Estimated Shipment: 09-12-2024
Log in to see stock. |
|||||
Description
Provides for intense yet gentle cleaning of technical parts. Bandelin Electronic™ Sonorex™ Super RK Series Ultrasonic Baths feature tanks and drip-proof housings of stainless steel.
- SweepTec™ for permanent sound field oscillation
- LCT-transducers - working frequency of 36 kHz
- All units are CE-marked
- Degree of protection IP 32
- Timer for 1-15 minutes or continuous operation
- Excellent for technical glassware, analysis sieves, medical instruments, metal parts, electronic components, degassing, emulsifying and sample preparation
Specifications
Stainless Steel | |
230 V | |
For cleaning of technical glassware, test sieves, medical instruments, metal parts, electronic components, degassing, emulsifying, sample preparation, reaction acceleration |