missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Sterility Testing Reusable System: Glass Cylinders
For use with Sterility testing System
Brand: Sartorius™ 6980589
This item is not returnable.
View return policy
Description
Glass Cylinder - 14-555-944
- Spare part for reusable sterility test system
- For model 16522; 85mL
- Spare part for reusable sterility test system
- For 16523, 130mL capacity filter holder
Specifications
Cylinder | |
Model 16522 | |
Glass | |
85 mL |