missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Rocky Safety Shoes
The go-anywhere safety shoe that molds itself to your foot. Uppers are crafted from soft, supple nubuck leather with anti-slip soles. Suited to all aspects of loading and unloading, climbing onto palette stacks, and getting in and out of truck cabs whatever the weather.
€ 170.00 - € 192.00
Specifications
Certifications/Compliance | EN ISO 20345:2011 |
---|---|
Closure Type | Laces |
Color | Gray |
Design | Rocky |
Liner Material | Hydro-Tec™ Sanitized Silver |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
13224414
|
Emma Safety Footwear
MM72054638 |
38 |
€ 178.00
1 pair |
Estimated Shipment: 04-04-2025
Log in to see stock. |
||||||
13206354
|
Emma Safety Footwear
MM72054641 |
41 |
€ 187.00
1 pair |
Estimated Shipment: 04-04-2025
Log in to see stock. |
||||||
13216354
|
Emma Safety Footwear
MM72054642 |
42 |
€ 192.00
1 pair |
Estimated Shipment: 04-04-2025
Log in to see stock. |
||||||
13226354
|
Emma Safety Footwear
MM72054643 |
43 |
€ 189.00
1 pair |
Estimated Shipment: 04-04-2025
Log in to see stock. |
||||||
13236354
|
Emma Safety Footwear
MM72054644 |
44 |
€ 189.00
1 pair |
Estimated Shipment: 04-04-2025
Log in to see stock. |
||||||
13246354
|
Emma Safety Footwear
MM72054645 |
45 |
€ 192.00
1 pair |
Estimated Shipment: 04-04-2025
Log in to see stock. |
||||||
13234414
|
Emma Safety Footwear
MM72054646 |
46 |
€ 192.00
1 pair |
Estimated Shipment: 04-04-2025
Log in to see stock. |
||||||
13244414
|
Emma Safety Footwear
MM72054647 |
47 |
€ 172.00
1 pair |
Estimated Shipment: 04-04-2025
Log in to see stock. |
||||||
13254414
|
Emma Safety Footwear
MM72054648 |
48 |
€ 170.00
1 pair |
Estimated Shipment: 15-04-2025
Log in to see stock. |
||||||
Description
- S3-Safety shoe with sole plate for wet work
- Nubuck / Cordura™ construction
- GripForce™ Easy Twist Outsole
- Hydro-Tec™ Sanitized Silver for drier, fresher feet
- Sanitized
Specifications
EN ISO 20345:2011 | |
Gray | |
Hydro-Tec™ Sanitized Silver | |
Steel |
Laces | |
Rocky | |
Cordura |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Emma Safety Footwear Rocky Safety Shoes