missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Reinforced Polypropylene Mandatory Signs

€ 12.39 - € 37.70

Specifications

Material Polypropylene
Quantity 1 Ea.
Description Reinforced Polypropylene
Max. Temperature (Metric) 120°C
Thickness 0.369 mm
View More Specs

Products 24
Product Code Brand Displayed Text Diameter (Metric) Price Quantity & Availability  
Product Code Brand Displayed Text Diameter (Metric) Price Quantity & Availability  
10122264
View Documents
Brady™
252114
Protective Gloves 315 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10664725
View Documents
Brady™
252113
Protective Gloves 200 mm
€ 13.60
Each
In Stock
to see stock.
Add to basket
 
10356054
View Documents
Brady™
252123
Use and Respiratory Protection - Head 200 mm
€ 13.60
Each
Estimated Shipment: 23-01-2025
to see stock.
Add to basket
 
10633195
View Documents
Brady™
252135
Use Breathing Protection 200 mm
€ 13.60
Each
In Stock
to see stock.
Add to basket
 
11790324
View Documents
Brady™
252136
Use Breathing Protection 315 mm
€ 33.15
Each
Estimated Shipment: 23-01-2025
to see stock.
Add to basket
 
10245034
View Documents
Brady™
252137
Use Eye and Ear Protection 200 mm
€ 13.60
Each
Estimated Shipment: 17-01-2025
to see stock.
Add to basket
 
10507234
View Documents
Brady™
252100
Use Eye Protection 200 mm
€ 13.60
Each
In Stock
to see stock.
Add to basket
 
10346154
View Documents
Brady™
252131
Use Face Shield 200 mm
€ 13.60
Each
Estimated Shipment: 23-01-2025
to see stock.
Add to basket
 
10451074
View Documents
Brady™
252132
Use Face Shield 315 mm
€ 33.15
Each
Estimated Shipment: 23-01-2025
to see stock.
Add to basket
 
10020624
View Documents
Brady™
252111
use Foot 200 mm
€ 13.60
Each
In Stock
to see stock.
Add to basket
 
10471644
View Documents
Brady™
252130
Use Full Protective 315 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10010624
View Documents
Brady™
252129
Use Full Protective 200 mm
€ 13.60
Each
Estimated Shipment: 23-01-2025
to see stock.
Add to basket
 
10472984
View Documents
Brady™
252127
Use Head and Eye Protection 200 mm
€ 13.60
Each
Estimated Shipment: 23-01-2025
to see stock.
Add to basket
 
10525694
View Documents
Brady™
252125
Use Head and Hearing Protection 200 mm
€ 13.60
Each
Estimated Shipment: 23-01-2025
to see stock.
Add to basket
 
10525504
View Documents
Brady™
252103
Use Head Protection 200 mm
€ 13.60
Each
In Stock
to see stock.
Add to basket
 
10214604
View Documents
Brady™
252104
Use Head Protection 315 mm
€ 33.15
Each
Estimated Shipment: 23-01-2025
to see stock.
Add to basket
 
10182454
View Documents
Brady™
252107
Use Hearing Protection 315 mm
€ 33.15
Each
Estimated Shipment: 23-01-2025
to see stock.
Add to basket
 
10346054
View Documents
Brady™
252106
Use Hearing Protection 200 mm
€ 13.60
Each
In Stock
to see stock.
Add to basket
 
10192304
View Documents
Brady™
252159
Use Overshoes 200 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11794834
View Documents
Brady™
252160
Use Overshoes 315 mm
€ 37.70
Each
Estimated Shipment: 23-01-2025
to see stock.
Add to basket
 
10692235
View Documents
Brady™
252121
Use Protective Clothing 200 mm
€ 13.60
Each
Estimated Shipment: 23-01-2025
to see stock.
Add to basket
 
10765885
View Documents
Brady™
252122
Use Protective Clothing 315 mm
€ 33.15
Each
Estimated Shipment: 23-01-2025
to see stock.
Add to basket
 
10623965
View Documents
Brady™
252139
Use Protective Hood 200 mm
€ 13.60
Each
Estimated Shipment: 23-01-2025
to see stock.
Add to basket
 
11710334
View Documents
Brady™
252140
Use Protective Hood 315 mm
€ 33.15
Each
Estimated Shipment: 23-01-2025
to see stock.
Add to basket
 
Description

Description

Specifications

Specifications

Polypropylene
Reinforced Polypropylene
0.369 mm
Mandatory Sign
1 Ea.
120°C
Round
White on Blue
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.