missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Screwthread Tubes for Glass Blowers
Manufactured from borosilicate glass for highest resistance to thermal shock and chemical corrosion. Quickfit™ Screwthread Tubes for Glass Blowers combined with plastic fittings produce a tight connection to a straight tube or provide an interface with other materials.
€ 61.15 - € 157.00
Specifications
Material | Borosilicate Glass |
---|---|
For Use With | the construction of laboratory glassware |
Product Type | Screwthread Tube |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Thread Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Thread Size | Price | Quantity & Availability | |||
12475396
|
Quickfit
SQ24UB |
22.5 mm | 125 mm | GL 24 |
€ 81.45
Pack of 10 |
Estimated Shipment: 02-12-2024
Log in to see stock. |
|||
12959363
|
Quickfit
SQ18UB |
15.4 mm | 145 mm | GL 18 | N/A | ||||
12485396
|
Quickfit
SQ28UB |
24.5 mm | 90 mm | GL 28 |
€ 81.45
Pack of 10 |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||
10355450
|
Quickfit
SQ13UB |
11.1 mm | 135 mm | GL 13 |
€ 61.15
Pack of 10 |
Estimated Shipment: 02-12-2024
Log in to see stock. |
|||
Description
- Unbadged (free from ceramic inscriptions) to avoid charring when badge is subject to direct heat
- External threading fits standard GL thread sizes
- For use by Glassblowers in the construction of laboratory glassware
- Borosilicate glass for highest resistance to thermal shock and chemical corrosion
- Designed for use with a range of plastic screwcaps, silicone rubber rings, screwthread connectors, and PTFE washers
Specifications
Borosilicate Glass | |
the construction of laboratory glassware | |
Screwthread Tube |