missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polystat™ Immersion Circulator

Includes fixing clip. Fisherbrand™ Polystat™ Immersion Circulator is DIN 12876-1 certified.

Brand:  Fisherbrand™ 8856224,3

 View more versions of this product

Product Code. 11980228

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Temperature range of 20 to 150°C
  • Electrical requirements: 230V, 50Hz, 9A
  • Includes wall fixing clip
  • Flow Rate of 15L/min
  • Weight: 4.1kg
  • Temperature Stability of ±0.03°C
Specifications

Specifications

5 L
15 L/min.
Immersion Circulator
Polystat 37
13 cm
8 to 14.5 cm
230 V 50 Hz 9 A
9 A
CE, Classification III (FL) according to DIN 12876-1
20°C to 200°C
2 kW
±0.02°C
33 cm
4.1 kg
230 V
50 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Manuals

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Polystat™ Immersion Circulator > Pump Capacity Flow Rate: 15L/min.; Temperature Range: 20 to 200deg.C; with fixing clip on the wall

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.