missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polystat™ Immersion Circulator
Includes fixing clip. Fisherbrand™ Polystat™ Immersion Circulator is DIN 12876-1 certified.
Brand: Fisherbrand™ 8856222,3
This item is not returnable.
View return policy
Description
- Temperature range of 20 to 150°C
- Electrical requirements: 230V, 50Hz, 9A
- Includes wall fixing clip
- Flow Rate of 15L/min
- Weight: 4.1kg
- Temperature Stability of ±0.03°C
Specifications
5 L | |
15 L/min. | |
Immersion Circulator | |
Stainless Steel lid | |
±0.03°C | |
33 cm | |
4.1 kg | |
230 V | |
50 Hz |
Classification III (NFL) according to DIN 12876-1 | |
20°C to 150°C | |
2 kW | |
Polystat 36 | |
13 cm | |
8 to 14.5 cm | |
230 V 50 Hz 9 A | |
9 A |
JUL032 Polystat 36 and 5L Tank
File size: 596.2 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Polystat™ Immersion Circulator > Pump Capacity Flow Rate: 15L/min.; Temperature Range: 20 to 150deg.C; with 5L bath tank
Spot an opportunity for improvement?Share a Content Correction