missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Tube Extension with Outer Thread
Manufactured from polypropylene.
€ 5.55 - € 7.25
Specifications
Certifications/Compliance | EU Foodstuffs |
---|---|
Autoclavable | Autoclavable |
Material | Polypropylene |
Overall Length (Metric) | 152 mm |
Product Type | Tube Extension Outer Thread |
Product Code | Brand | Width (Metric) | Thread Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Thread Size | Price | Quantity & Availability | |||||
10055180
|
Buerkle™
8520-0012 |
12.5 mm | 1/2 in. |
€ 5.55
Each |
In Stock
Log in to see stock. |
|||||
10540784
|
Buerkle™
8520-0034 |
18 mm | 3/4 in. |
€ 7.25
Each |
Estimated Shipment: 06-05-2025
Log in to see stock. |
|||||
Description
- 152mm in length
- Two different thread sizes available
Specifications
EU Foodstuffs | |
Polypropylene | |
Tube Extension Outer Thread |
Autoclavable | |
152 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Tube Extension with Outer Thread