missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Tube Extension with Outer Thread
Shop All Bürkle Products
Click to view available options
Thread Size:
1/2 in.
3/4 in.
Width (Metric):
12.5 mm
18 mm
Unit Size:
Each
Description
- 152mm in length
- Two different thread sizes available
Specifications
Specifications
| Certifications/Compliance | EU Foodstuffs |
| Autoclavable | Autoclavable |
| Material | Polypropylene |
| Overall Length (Metric) | 152 mm |
| Thread Size | 3/4 in. |
| Width (Metric) | 18 mm |
| Product Type | Tube Extension Outer Thread |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction