missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Polypropylene Test Tube Rack

Universal test tube rack with retention system. Allows all test tubes to be emptied simultaneously. Suitable for test tubes in most standard diameters. Alphanumerically marked positions for specific identification of samples. Test tube rack with 24 storing positions without retention system.

Brand:  Buerkle™ 9635-0035

 View more versions of this product

Product Code. 10557144

This item is not returnable. View return policy

Description

Description

  • PP, coloured, shatterproof
  • Steam sterilisable up to +121°C
  • Dimensions: 246 x 104 x 64 mm∣
Specifications

Specifications

Test Tube Rack
Blue
Polypropylene
246 x 104 x 64 mm
4.09 in.
Autoclavable
Tubes (20 mm)
40
104 mm
20 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Buerkle™ Polypropylene Test Tube Rack > Color: Blue; Tube Size: 20mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.