Learn More
Thermo Scientific™ Orion™ ISE Calibration Standards
Take reproducible ISE measurements with Thermo Scientific™ Orion™ ISE Calibration Standards. For use with ion selective electrodes from ammonia to water hardness.
Brand: Thermo Scientific™ 940906
Description
Take accurate, reproducible ion concentration measurements by calibrating your Ion Selective Electrode with high-quality Thermo Scientific™ Orion™ ISE Calibration Standards. Use these standards with electrodes including ammonia, chloride, fluoride, nitrate, potassium, silver, sodium and sulfide. Orion calibration standards are NIST traceable and manufactured under ISO 9001 quality standards.
All standards are 1 pint (475mL) bottles, unless otherwise noted.

Specifications
Fluoride Standard | |
475 mL | |
C of A Acceptance Range: 0.1000 M +/- 0.0005 M Sodium Fluoride | |
Fluoride Ion Selective Electrodes Including 9609BNWP, 9409BN, 9409SC | |
Colorless | |
Calibration Standard |
1 Bottle | |
Yes | |
Yes | |
0.1 M NaF | |
Fluoride Ion Selective Electrode | |
Calibration Standard |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.