missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ ISE Calibration Standards

Take reproducible ISE measurements with Thermo Scientific™ Orion™ ISE Calibration Standards. For use with ion selective electrodes from ammonia to water hardness.

Brand:  Thermo Scientific™ 941706

 View more versions of this product

Product Code. 10685081

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Take accurate, reproducible ion concentration measurements by calibrating your Ion Selective Electrode with high-quality Thermo Scientific™ Orion™ ISE Calibration Standards. Use these standards with electrodes including ammonia, chloride, fluoride, nitrate, potassium, silver, sodium and sulfide. Orion calibration standards are NIST traceable and manufactured under ISO 9001 quality standards.

All standards are 1 pint (475mL) bottles, unless otherwise noted.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Chloride Standard
475 mL
C of A Acceptance Range: 0.1000 M +/- 0.0005 M Sodium Chloride
Chloride Ion Selective Electrodes Including 9617BNWP, 9417BN, 9417SC
0.1 M NaCl
Chloride Ion Selective Electrode, Sodium Ion Selective Electrode
Calibration Standard
1 Bottle
Yes
Yes
Liquid
Colorless
Calibration Standard
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot NumberCX1 Certificate TypeCertificate of Analysis Date27/03/2024 Catalog Number941706
Lot NumberZU1 Certificate TypeCertificate of Analysis Date02/07/2021 Catalog Number941706
Lot NumberYU1 Certificate TypeCertificate of Analysis Date11/01/2021 Catalog Number941706
Lot NumberXU1 Certificate TypeCertificate of Analysis Date09/07/2019 Catalog Number941706
Lot NumberVP1 Certificate TypeCertificate of Analysis Date21/01/2019 Catalog Number941706
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Orion™ ISE Calibration Standards > Chloride and Sodium Standard, 0.1M NaCl, 475mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.