missing translation for 'onlineSavingsMsg'
Learn More

Huenersdorf™ LDPE Straight Spout Connectors

These straight spouts with shut-off function provide sleeve connections at both ends for connecting hoses.

€ 6.30 - € 8.15

Specifications

Material LDPE
Pressure 0.4 bar
Temperature (Metric) −20° to +70°C
View More Specs

Products 2
Product Code Brand Plug Bore Price Quantity & Availability  
Product Code Brand Plug Bore Price Quantity & Availability  
10675015
View Documents
Huenersdorf™
522100
10 mm
€ 6.30
Each
In Stock
to see stock.
Add to basket
 
10788105
View Documents
Huenersdorf™
522200
13 mm
€ 8.15
Each
Estimated Shipment: 08-01-2025
to see stock.
Add to basket
 
Description

Description

  • Made of fracture-proof and food-safe polyethylene (LDPE)
  • Very resistant to acids, alkalis and other chemicals
  • Pressure resistant up to 0.4 bar
  • Unventilated
  • Natural color
  • Temperature resistant from −20° to +70°C
Specifications

Specifications

LDPE
0.4 bar
−20° to +70°C
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.