missing translation for 'onlineSavingsMsg'
Learn More

Huenersdorf™ LDPE Straight Spout Connectors

These straight spouts with shut-off function provide sleeve connections at both ends for connecting hoses.

Brand:  Huenersdorf™ 522200

 View more versions of this product

Product Code. 10788105

  • € 8.15 / Each
Estimated Shipment: 06-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Made of fracture-proof and food-safe polyethylene (LDPE)
  • Very resistant to acids, alkalis and other chemicals
  • Pressure resistant up to 0.4 bar
  • Unventilated
  • Natural color
  • Temperature resistant from −20° to +70°C
Specifications

Specifications

13 mm
LDPE
0.4 bar
−20° to +70°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers