missing translation for 'onlineSavingsMsg'
Learn More

Kimble™ Low-form Griffin Beakers with Spout

Designed with a thick, slightly flared, beaded top, Kimble™ Low-form Griffin Beakers with Spout have excellent pouring characteristics and a uniform sidewall and bottom thickness design that renders them suitable for use on a hotplate.

Brand:  Kimble™ 14000250

 View more versions of this product

Product Code. 10339354

This item is not returnable. View return policy

Description

Description

  • Matte finish marking area for use with an ordinary pencil
  • Easy-to-read white graduated scale for measuring and/or mixing liquids
  • Design meets ASTM Specification E960, Type I requirements
  • Manufactured from 33 expansion, low extractable borosilicate glass
TRUSTED_SUSTAINABILITY
Specifications

Specifications

±5%
2.67 in.
250 mL
For Measuring and Mixing Liquids
3.46 in.
Spout
Durable Matte Marking
Beaker
ASTM E960
Griffin Beaded Top
8.45 oz.
6.8 cm
Borosilicate Glass
25 to 200 mL
8.8 cm
25 mL
Each
Yes
Dual White Scale
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kimble™ Low-form Griffin Beakers with Spout > 250mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.