missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimble™ Low-form Griffin Beakers with Spout
Designed with a thick, slightly flared, beaded top, Kimble™ Low-form Griffin Beakers with Spout have excellent pouring characteristics and a uniform sidewall and bottom thickness design that renders them suitable for use on a hotplate.
Brand: Kimble™ 140001000
This item is not returnable.
View return policy
Description
- Matte finish marking area for use with an ordinary pencil
- Easy-to-read white graduated scale for measuring and/or mixing liquids
- Design meets ASTM Specification E960, Type I requirements
- Manufactured from 33 expansion, low extractable borosilicate glass

Specifications
±5% | |
4.21 in. | |
1000 mL | |
For Measuring and Mixing Liquids | |
5.7 in. | |
Spout | |
Durable Matte Marking | |
Yes | |
Dual White Scale |
33.81 oz. | |
10.7 cm | |
Borosilicate Glass | |
100 to 1000 mL | |
14.5 cm | |
50 mL | |
Beaker | |
ASTM E960 | |
Griffin |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kimble™ Low-form Griffin Beakers with Spout > 1L
Spot an opportunity for improvement?Share a Content Correction