missing translation for 'onlineSavingsMsg'
Learn More

IKA™ HRC 2 lite
GREENER_CHOICE

Compact refrigerated and heating circulator with powerful 400 W cooling and 1000 W heating capacity, designed for simple tempering tasks down from -10 to 100°C.

€ 3044.00

Specifications

Ambient Temperature 5°C to 32°C
Description Compact refrigerated and heating circulator
Cooling Capacity 400 W
Flow Rate 18 L/min.
Pump Type Pressure/Suction Pump
View More Specs

Products 1
Product Code Brand Plug Type Price Quantity & Availability  
Product Code Brand Plug Type Price Quantity & Availability  
17803904
GREENER_CHOICE
View Documents
IKA™
0020104311
EU
€ 3044.00
Each
In Stock
to see stock.
Add to basket
 
Description

Description

  • Device for tempering bioreactors and laboratory reactors, open bath solutions or serves as a tempering source for measuring devices.
  • Compact and space-saving design allows the refrigerated and heating circulator fit in confined laboratory space conditions.
  • Easily accessible
  • Easy-to-clean mesh filter
  • Powerful pressure and suction pump
  • Sustainable thanks to the natural refrigerant R290
Specifications

Specifications

5°C to 32°C
400 W
Pressure/Suction Pump
Refrigerated and Heating Circulator
1000 W
0.35 bar
51 dBA
±0.1 K
385 mm
24.9 kg
50/60 Hz
Compact refrigerated and heating circulator
18 L/min.
-10°C to +100°C
LED
HRC 2 lite, Olive for DN 8 hoses (2/Cs), USB A-B Cable
0.15 bar
IP21
225 mm
430 mm
230 V
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.