missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ HRC 2 lite
Compact refrigerated and heating circulator with powerful 400 W cooling and 1000 W heating capacity, designed for simple tempering tasks down from -10 to 100°C.
Brand: IKA™ 0020104311
Additional Details : Weight : 25.00000kg
Description
- Device for tempering bioreactors and laboratory reactors, open bath solutions or serves as a tempering source for measuring devices.
- Compact and space-saving design allows the refrigerated and heating circulator fit in confined laboratory space conditions.
- Easily accessible
- Easy-to-clean mesh filter
- Powerful pressure and suction pump
- Sustainable thanks to the natural refrigerant R290
Specifications
5°C to 32°C | |
400 W | |
Pressure/Suction Pump | |
Refrigerated and Heating Circulator | |
1000 W | |
0.35 bar | |
51 dBA | |
IP21 | |
225 mm | |
430 mm | |
230 V |
Compact refrigerated and heating circulator | |
18 L/min. | |
-10°C to +100°C | |
LED | |
HRC 2 lite, Olive for DN 8 hoses (2/Cs), USB A-B Cable | |
0.15 bar | |
EU | |
±0.1 K | |
385 mm | |
24.9 kg | |
50/60 Hz |