missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Heavy Duty SMS Autoclave Bag
GREENER_CHOICE

This product's superior barrier prevents liquid and microbial penetration.

Brand:  Keystone Cleanroom Products BGSMS3SS3030

 View more versions of this product

Product Code. 17822477

  • € 2435.00 / Pack of 250
Estimated Shipment: 16-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Convenient, time saving self-seal closure system
  • Significant improvement versus cutting and wrapping with sheets and tape
  • Manufactured and packaged in a certified ISO6 Cleanroom
  • Strong, rip and tear resistant 50 gsm SMS material
  • Sub packed into sealed labeled poly bags with manufacturing lot number and date of manufacture for traceability
  • Made in the USA
Specifications

Specifications

50 gsm
Autoclavable
25.7 L
Self-adhesive
Single-use
Non-woven Fabric
50 gsm
50 gsm
76.2 cm
76.2 cm
Autoclave Bag
870 oz.
CoC
Light Blue
Steam Sterilisation
Non-sterile
Yes
30 in.
30 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Keystone Cleanroom Products Heavy Duty SMS Autoclave Bag > Capacity: 25.7 L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.