missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Heavy Duty SMS Autoclave Bag

This product's superior barrier prevents liquid and microbial penetration.
Brand: Keystone Cleanroom Products BGSMS3SS1622
This item is not returnable.
View return policy
Description
- Convenient, time saving self-seal closure system
- Significant improvement versus cutting and wrapping with sheets and tape
- Manufactured and packaged in a certified ISO6 Cleanroom
- Strong, rip and tear resistant 50 gsm SMS material
- Sub packed into sealed labeled poly bags with manufacturing lot number and date of manufacture for traceability
- Made in the USA
Specifications
50 gsm | |
Autoclavable | |
9.75 L | |
Self-adhesive | |
Single-use | |
Non-woven Fabric | |
50 gsm | |
50 gsm | |
55.9 cm | |
40.6 cm |
Autoclave Bag | |
330 oz. | |
CoC | |
Light Blue | |
Steam Sterilisation | |
Non-sterile | |
Yes | |
22 in. | |
16 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Keystone Cleanroom Products Heavy Duty SMS Autoclave Bag > Capacity: 9.75 L
Spot an opportunity for improvement?Share a Content Correction